Shop ZORO SELECT

Binding Screw, 1/4"-20, Stainless Steel, Plain

  • Mfr # Z1770
  • Zoro # G4539175

product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
1/4"-20
Screw Size
1/4 in
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1770
Zoro #
G4539175
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Size
1/4 in
Screw Minimum Thread Length
1/2 in
Screw Head Diameter
21/32 in
Screw Head Height
3/16 in
Screw Shoulder Dia.
3/8 in
Screw Shoulder Length
1/2 in
Screw Head Dia.
21/32 in
Screw Thread Length
1/2 in
Drive Size
7/32 in
Dia./Thread Size
1/4"-20
Barrel Drive Size
7/32 in
Barrel Head Diameter
21/32 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Button
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
B83
Screw Material
18-8 Stainless Steel
Drive Type
Hex Socket
Head Style
Button
Tensile Strength
90,000 psi
RoHS Compliant
B83
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Material Quality Standards
ASTM A582
Barrel Head Style
Button
Dimensional Standards
AMPG 2000 SB.05
Head Shape
Round
Barrel Drive Type
Internal Hex
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Button, Screw Drive Style Socket, Thread Size 1/4 In.-20, Screw Minimum Thread Length 1/2 in, Barrel Head Style Button, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 7/32 in, Barrel Head Diameter 21/32 in, Dimensional Standards AMPG 2000 SB.05, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews