Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 1/4"-20, Stainless Steel, Plain
- Mfr # Z1624
- Zoro # G4622362
CAD Available
product price:Â
$
5.79
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/4"-20
Screw Size
1/4 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1624
- Zoro #
- G4622362
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Screw Drive Style
- Socket
- Screw Head Style
- Button
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Button
- Barrel Drive Type
- Internal Hex
- Screw Material
- 18-8 Stainless Steel
- Drive Type
- Hex Socket
- Rockwell Hardness
- B83
- Head Style
- Button
- Made in North America
- Made in North America
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- RoHS Compliant
- B83
- Dimensional Standards
- AMPG 2000 SB.05
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small
- Head Shape
- Round
- Material Grade/Class
- 18-8
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Button, Screw Drive Style Socket, Thread Size 1/4 In.-20, Screw Minimum Thread Length 1/2 in, Barrel Head Style Button, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 7/32 in, Barrel Head Diameter 21/32 in, Dimensional Standards AMPG 2000 SB.05, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small