Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 1/2"-13, Stainless Steel, Plain
- Mfr # Z1782
- Zoro # G4583092
product price:Â
$
15.49
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/2"-13
Screw Size
1/2 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1782
- Zoro #
- G4583092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Screw Minimum Thread Length
- 1/2 in
- Barrel Drive Size
- 3/8 in
- Screw Head Diameter
- 1 in
- Screw Head Height
- 5/16 in
- Screw Shoulder Dia.
- 5/8 in
- Screw Shoulder Length
- 1 1/2 in
- Screw Thread Length
- 1/2 in
- Dia./Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Screw Head Dia.
- 1 in
- Barrel Head Diameter
- 1 in
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Button, Screw Drive Style Socket, Thread Size 1/2 In.-13, Screw Minimum Thread Length 1/2 in, Barrel Head Style Button, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 in, Dimensional Standards AMPG 2000 SB.05, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.