Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 1/2"-13, Stainless Steel, Plain
- Mfr # Z1744
- Zoro # G4601116
product price:Â
$
13.79
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/2"-13
Screw Size
1/2 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1744
- Zoro #
- G4601116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Screw Minimum Thread Length
- 3/8 in
- Screw Head Diameter
- 1 in
- Screw Head Height
- 1/4 in
- Dia./Thread Size
- 1/2"-13
- Screw Head Dia.
- 1 in
- Screw Thread Length
- 3/8 in
- Drive Size
- 3/8 in
- Barrel Drive Size
- 3/8 in
- Barrel Head Diameter
- 1 in
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Flat, Screw Drive Style Socket, Thread Size 1/2 In.-13, Screw Minimum Thread Length 3/8 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 in, Dimensional Standards AMPG 2000 SB.07, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small