Shop ZORO SELECT

Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1644
  • Zoro # G3446913
CAD Available

product price: 
$
8.85
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#10-24
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1644
Zoro #
G3446913
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Barrel Length
3/4 in
Barrel Diameter
1/4 in
Barrel Drive Size
5/32 in
Barrel Head Dia.
33/64 in
Barrel Head Height
11/64 in
Drive Size
5/32 in
Barrel Thread Depth
3/8 in
Dia./Thread Size
#10-24
Barrel Dia.
1/4 in
Outside Dia.
1/4"
Grip Size
3/4 in
Screw Drive Size
5/32 in
Barrel Head Diameter
33/64 in

Details

CAD Available
Yes
Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Drive Type
Hex Socket
Screw Material
18-8 Stainless Steel
Head Style
Flat
Grip Range
3/4 in
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Dimensional Standards
AMPG 2000 SB.07
Pack Size
Small
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size #10-24, Barrel Length 3/4 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 5/32 in, Barrel Head Diameter 33/64 in, Barrel Head Height 11/64 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 3/4 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.