Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 5/8"-11, Stainless Steel, Plain
- Mfr # Z1752
- Zoro # G4551836
product price:Â
$
20.59
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
5/8"-11
Screw Size
5/8 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1752
- Zoro #
- G4551836
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Screw Drive Style
- Socket
- Screw Head Style
- Flat
- Material
- Stainless Steel
- Finish
- Plain
- Rockwell Hardness
- B83
- Screw Material
- 18-8 Stainless Steel
- Head Style
- Flat
- Drive Type
- Hex Socket
- Tensile Strength
- 90,000 psi
- Made in North America
- Made in North America
- Dimensional Standards
- AMPG 2000 SB.07
- Material Quality Standards
- ASTM A582
- Barrel Head Style
- Flat
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- B83
- Pack Size
- Small
- Head Shape
- Round
- Material Grade/Class
- 18-8
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Flat, Screw Drive Style Socket, Thread Size 5/8 In.-11, Screw Minimum Thread Length 7/8 in, Barrel Head Style Flat, Barrel Drive Size 3/8 in, Dimensional Standards AMPG 2000 SB.07, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Resistance Properties Corrosion-Resistant