Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 5/8"-11, Stainless Steel, Plain
- Mfr # Z1754
- Zoro # G4583966
product price:Â
$
23.89
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
5/8"-11
Screw Size
5/8 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1754
- Zoro #
- G4583966
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Screw Drive Style
- Socket
- Screw Head Style
- Flat
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Drive Type
- Hex Socket
- Screw Material
- 18-8 Stainless Steel
- Head Style
- Flat
- Rockwell Hardness
- B83
- Pack Size
- Small
- RoHS Compliant
- B83
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Dimensional Standards
- AMPG 2000 SB.07
- Made in North America
- Made in North America
- Resistance Properties
- Corrosion-Resistant
- Head Shape
- Round
- Material Grade/Class
- 18-8
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Flat, Screw Drive Style Socket, Thread Size 5/8 In.-11, Screw Minimum Thread Length 1 in, Barrel Head Style Flat, Barrel Drive Size 3/8 in, Dimensional Standards AMPG 2000 SB.07, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.