Shop ZORO SELECT

Binding Screw, 5/8"-11, Stainless Steel, Plain

  • Mfr # Z1756
  • Zoro # G4558312

product price: 
$
26.29
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
5/8"-11
Screw Size
5/8 in
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1756
Zoro #
G4558312
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Size
5/8 in
Screw Minimum Thread Length
3/8 in
Barrel Drive Size
1/2 in
Screw Head Diameter
1 1/4 in
Screw Head Height
1/4 in
Drive Size
1/2 in
Screw Thread Length
3/8 in
Dia./Thread Size
5/8"-11
Screw Head Dia.
1 1/4 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Flat
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Head Style
Flat
Drive Type
Hex Socket
Rockwell Hardness
B83
Screw Material
18-8 Stainless Steel
Pack Size
Small
Resistance Properties
Corrosion-Resistant
RoHS Compliant
B83
Dimensional Standards
AMPG 2000 SB.07
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Flat, Screw Drive Style Socket, Thread Size 5/8 In.-11, Screw Minimum Thread Length 3/8 in, Barrel Head Style Flat, Barrel Drive Size 1/2 in, Dimensional Standards AMPG 2000 SB.07, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Resistance Properties Corrosion-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.