Shop ZORO SELECT

Arch Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1674

  • Zoro # G4546595


product price: 
$
25.45
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1674
Zoro #
G4546595
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Barrel Length
3/4 in
Barrel Diameter
5/8 in
Barrel Drive Size
3/8 in
Barrel Dia.
5/8 in
Barrel Thread Depth
3/8 in
Drive Size
3/8 in
Barrel Head Dia.
1 in
Barrel Head Height
1/4 in
Dia./Thread Size
1/2"-13
Outside Dia.
5/8"
Screw Drive Size
3/8 in
Barrel Head Diameter
1 in
Grip Size
1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Rockwell Hardness
B83
Drive Type
Hex Socket
Grip Range
1/2 in
Tensile Strength (PSI)
80,000 psi
Head Style
Flat
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Dimensional Standards
AMPG 2000 SB.07
Material Quality Standards
ASTM A582
Made in North America
Made in North America
RoHS Compliant
B83
Tensile Strength
90,000 psi
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 3/4 in, Barrel Diameter 5/8 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & reviews