This item is Discontinued.

Zoro Select Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red 45MZ87

This item is Discontinued.

Zoro Select

Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (Discontinued)

Mfr # 45MZ87
Zoro # G1011505
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MZ87
Zoro #
G1011505
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
2 3/4 in
Overall Width
1-1/2 in
Fits Pipe Size
1-1/4" to 3"
Padlock Shackle Max. Dia.
3/8"
Handle Thickness
3/4"
Length
4-1/2"
Handle Width
1-1/2"
Height
2-3/4"
Width
1-1/2"
Fits Handle Size
1-1/4" to 3"
For Minimum Pipe Size
1-1/4 in
For Maximum Pipe Size
3 in
For Maximum Handle Width
1 1/2 in
For Maximum Handle Thickness
3/4 in
Overall Length
4-1/2 in
Length (Straight Wireway)
4-1/2"

Details

Item
Ball Valve Lockout
Lockout Material
Polyurethane
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Ball Valves
Standards
OSHA 1910.147
Temp. Range
20 Degrees to 200 Degrees F
Material
Polyurethane
Color
Red
Max. Number of Padlocks
1

Description

Ball Valve Lockout, Red, Material Polyurethane, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 3/8 In., Fits Pipe Size 1-1/4 In. to 3 In., Handle Thickness 3/4 In., Handle Width 1-1/2 In., Height 2-3/4 In., Width 1-1/2 In., Length 4-1/2 In., Temp. Range 20 Degrees to 200 Degrees F, For Use With Ball Valves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.