Shop ZORO SELECT

Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4720
  • Zoro # G3493445

product price: 
$
39.39
/pk of 5, $7.88/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4720
Zoro #
G3493445
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Barrel Length
1/2 in
Barrel Diameter
5/16 in
Barrel Head Dia.
7/16 in
Barrel Head Height
9/64 in
Barrel Thread Depth
1/4 in
Dia./Thread Size
#10-32
Barrel Dia.
5/16 in
Outside Dia.
5/16"
Grip Size
1/2 in
Barrel Head Diameter
7/16 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Slotted
Drive Type
Slotted
Head Style
Truss
Grip Range
1/2 in
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Tensile Strength
90,000 psi
Made in North America
Made in North America
Pack Size
Small
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
RoHS Compliant
B83
Dimensional Standards
AMPG 2000 SB.20
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size #10-32, Barrel Length 1/2 in, Barrel Diameter 5/16 in, Barrel Thread Depth 1/4 in, Screw Length Not Applicable, Barrel Head Diameter 7/16 in, Barrel Head Height 9/64 in, Dimensional Standards AMPG 2000 SB.20, Grip Size 1/2 in, Includes -, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products