Barrel Bolt Assortment, Steel, Zinc Plated Finish

  • Mfr # Z4403-KIT
  • Zoro # G3077776
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
3/16"; 1/4"; 13/64"; 1/4"; 5/16"; 13/64"
Material
Steel
Finish
Zinc Plated
Thread Size
3/16"; 1/4"; 13/64"; 1/4"; 5/16"; 13/64"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4403-KIT
Zoro #
G3077776
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/16"; 1/4"; 13/64"; 1/4"; 5/16"; 13/64"
Thread Size
3/16"; 1/4"; 13/64"; 1/4"; 5/16"; 13/64"
Number of Sizes
12

Details

Item
Barrel Bolt Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive
Combination Slotted/Phillips
Includes
(50) Each: 3/16x3/8 in, (30) Each: 3/16x3/4 in, 1/4x1/4 in, x3/8 in, 13/64x1/4 in, x1/2 in, (20) Each: 1/4x1/2 in, x3/4 in, x1 in, 5/16x1/2 in, 13/64x3/4 in, (10) Each: 5/16x1 in, Plastic Box With Lid Chart
Number of Pieces
310
Head Style
Round
Drive Type
Combo
Type
Barrel Bolt
Includes Flat Washers
Flat Washers Not Included
Includes Screws/Bolts
Screws/Bolts Included
Container Material
Plastic
Includes Hex Nuts
Hex Nuts Not Included
Flat Washers Included
Flat Washers Not Included
Material Grade/Class
Grade 1
Includes Lock Washers
Lock Washers Not Included
Lock Washers Included
Lock Washers Not Included
Thread Type
Coarse
Container Type
Plastic Box
Hex Nuts Included
Hex Nuts Not Included
Screws/Bolts Included
(10) 5/16 x 1 in, (20) 1/4 x 1 in, (20) 1/4 x 1/2 in, (20) 1/4 x 3/4 in, (20) 13/64 x 3/4 in, (20) 5/16 x 1/2 in, (30) 1/4 x 1/4 in, (30) 1/4 x 3/8 in, (30) 13/64 x 1/2 in, (30) 13/64 x 1/4 in, (30) 3/16 x 3/4 in, (50) 3/16 x 3/8 in
Thread Direction
Right Hand
Industry Standards - Fasteners
RoHS Compliant
Manufacturer Location
Globally Sourced
Shell Material
Steel

Description

Sex Bolt Assortment, Plastic Box, Container Material Plastic, Steel, Zinc-Plated, Flat Washers Included Flat Washers Not Included, Hex Nuts Included Hex Nuts Not Included, Lock Washers Included Lock Washers Not Included, Screws/Bolts Included (10) 5/16 x 1 in, (20) 1/4 x 1 in, (20) 1/4 x 1/2 in, (20) 1/4 x 3/4 in, (20) 13/64 x 3/4 in, (20) 5/16 x 1/2 in, (30) 1/4 x 1/4 in, (30) 1/4 x 3/8 in, (30) 13/64 x 1/2 in, (30) 13/64 x 1/4 in, (30) 3/16 x 3/4 in, (50) 3/16 x 3/8 in, Truss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.