Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain
- Mfr # Z1512
- Zoro # G2457421
CAD Available
product price:Â
$
5.75
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#10-24
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1512
- Zoro #
- G2457421
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Binding Barrel
- System of Measurement
- Inch
- Type
- Female Binding Barrel
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Barrel Drive Type
- Internal Hex
- Head Style
- Flat
- Drive Type
- Hex Socket
- Rockwell Hardness
- B83
- Made in North America
- Made in North America
- Pack Size
- Small
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
- RoHS Compliant
- B83
- Dimensional Standards
- AMPG 2000 SB.09
- Material Grade/Class
- 316
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Drive Type Internal Hex, Thread Size #10-24, Barrel Length 3/4 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 5/32 in, Barrel Head Diameter 9/16 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small