Shop ZORO SELECT

Binding Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4909T6S
  • Zoro # G2469391

product price: 
$
28.69
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4909T6S
Zoro #
G2469391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Barrel Length
1 1/2 in
Barrel Diameter
5/8 in
Barrel Head Dia.
1 in
Barrel Dia.
5/8 in
Barrel Head Height
5/16 in
Barrel Thread Depth
5/8 in
Dia./Thread Size
1/2"-13
Drive Size
T40
Outside Dia.
5/8"
Grip Size
1 in
Barrel Head Diameter
1 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Pin-In Six-Lobe
Drive Type
Tamper-Resistant
Head Style
Truss
Rockwell Hardness
B83
Grip Range
1
RoHS Compliant
B83
Tensile Strength
90,000 psi
Pack Size
Small
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 1/2 In.-13, Barrel Length 1 1/2 in, Barrel Diameter 5/8 in, Barrel Thread Depth 5/8 in, Screw Length Not Applicable, Barrel Head Diameter 1 in, Barrel Head Height 5/16 in, Grip Size 1 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.