Shop ZORO SELECT

Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1518

  • Zoro # G2457397

CAD Available

product price: 
$
9.69
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1518
Zoro #
G2457397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
1/2 in
Barrel Diameter
3/8 in
Barrel Drive Size
7/32 in
Barrel Dia.
3/8 in
Barrel Head Height
3/32 in
Dia./Thread Size
1/4"-20
Barrel Head Dia.
25/32 in
Barrel Thread Depth
3/8 in
Outside Dia.
3/8"
Drive Size
7/32
Screw Drive Size
7/32 in
Barrel Head Diameter
25/32 in

Details

CAD Available
Yes
Item
Binding Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Head Style
Flat
Drive Type
Hex Socket
Rockwell Hardness
B83
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.09
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Pack Size
Small
RoHS Compliant
B83
Material Grade/Class
316

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Drive Type Internal Hex, Thread Size 1/4 In.-20, Barrel Length 1/2 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 7/32 in, Barrel Head Diameter 25/32 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & reviews