This item is Discontinued.
This item is Discontinued.
Friction-Fit Binding Barrel, Friction Fit, 2 1/4 in Brl Lg, 15/64 in Brl Dia, Plastic Black Oxide (Discontinued)
Mfr #
Z4678
Zoro #
G3366754
UPC # 00194484308186
Country of Origin Multiple
Category Binding Barrels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4678
- Zoro #
- G3366754
- UPC #
- 00194484308186
- Country of Origin
- Multiple
- Item
- Friction-Fit Binding Barrel
- System of Measurement
- Inch
- Type
- Female Binding Barrel
- Material
- Plastic
- Finish
- Black Oxide
- Barrel Head Style
- Truss
- Barrel Drive Type
- Slotted
- Drive Type
- Slotted
- Rockwell Hardness
- R75
- Head Style
- Truss
- Tensile Strength (PSI)
- 10,000 psi
- Grip Range
- 2-1/4
- Pack Size
- Small
- Made in North America
- Not Made in North America
- Tensile Strength
- 10,000 psi
- RoHS Compliant
- R75
Description
Friction-Fit Binding Barrel, Finish Black Oxide, Barrel Head Style Truss, Barrel Drive Type Slotted, Barrel Length 2 1/4 in, Barrel Diameter 15/64 in, Barrel Head Diameter 27/64 in, Barrel Head Height 3/32 in, Grip Size 2 1/4 in, Made in North America Not Made in North America, Pack Size Small, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.