Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain
Mfr # Z1534
Zoro # G2457318
CAD Available
product price:Â
$
19.49
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
3/8"-16
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1534
- Zoro #
- G2457318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Barrel Length
- 2 in
- Barrel Diameter
- 1/2 in
- Barrel Drive Size
- 5/16 in
- Barrel Dia.
- 1/2 in
- Dia./Thread Size
- 3/8"-16
- Barrel Head Height
- 3/32 in
- Barrel Head Dia.
- 1 in
- Drive Size
- 1/4 in
- Outside Dia.
- 1/2"
- Barrel Thread Depth
- 3/8 in
- Barrel Head Diameter
- 1 in
- Screw Drive Size
- 5/16 in
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Drive Type Internal Hex, Thread Size 3/8 In.-16, Barrel Length 2 in, Barrel Diameter 1/2 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 5/16 in, Barrel Head Diameter 1 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small