Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, 5/8"-11, 2 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain
Mfr # Z1566
Zoro # G2457178
product price:Â
$
45.39
/ea
Key Features
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1566
- Zoro #
- G2457178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Barrel Length
- 2 in
- Barrel Diameter
- 3/4 in
- Barrel Drive Size
- 3/8 in
- Drive Size
- 3/8 in
- Dia./Thread Size
- 5/8"-11
- Barrel Head Height
- 1/8 in
- Barrel Head Dia.
- 1 3/8 in
- Barrel Dia.
- 3/4 in
- Barrel Thread Depth
- 3/4 in
- Outside Dia.
- 3/4"
- Barrel Head Diameter
- 1 3/8 in
- Screw Drive Size
- 3/8 in
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 2 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 3/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small