Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK
Mfr # Z4312-CU
Zoro # G3138371
product price:Â
$
13.29
/pk 2, $6.65/ea
Key Features
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#8-32
Material
Copper
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4312-CU
- Zoro #
- G3138371
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Barrel
- System of Measurement
- Inch
- Type
- Female Binding Barrel
- Material
- Copper
- Finish
- Plain
- Barrel Head Style
- Truss
- Barrel Drive Type
- No Drive
- Grip Range
- 3/4 in
- Head Style
- Truss
- Made in North America
- Made in North America
- Pack Size
- Small
- Dimensional Standards
- AMPG 2000 BP.01
Description
Female Binding Barrel, Finish Plain, Material Copper, Barrel Head Style Truss, Barrel Drive Type No Drive, Thread Size #8-32, Barrel Length 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Dimensional Standards AMPG 2000 BP.01, Grip Size 3/4 in, Includes -, Made in North America Made in North America, Pack Size Small, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.