Shop ZORO SELECT
See all product information
Create Account
Binding Barrel/Screw, 3/4"-10, 1/2 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain
- Mfr # Z4918T6S
- Zoro # G2469297
product price:Â
$
26.19
/ea
Key Features
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
3/4"-10
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4918T6S
- Zoro #
- G2469297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Barrel Length
- 1/2 in
- Barrel Diameter
- 7/8 in
- Dia./Thread Size
- 3/4"-10
- Barrel Head Dia.
- 1 1/4 in
- Barrel Dia.
- 7/8 in
- Barrel Head Height
- 1/2 in
- Drive Size
- T45
- Barrel Thread Depth
- 5/16 in
- Outside Dia.
- 7/8"
- Barrel Head Diameter
- 1 1/4 in
- Grip Size
- 1 in
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 3/4 In.-10, Barrel Length 1/2 in, Barrel Diameter 7/8 in, Barrel Thread Depth 5/16 in, Screw Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Grip Size 1 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.