Shop ZORO SELECT

Binding Screw, 3/4"-10, Stainless Steel, Plain

  • Mfr # Z4955SS
  • Zoro # G2469139

product price: 
$
35.49
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
3/4"-10
Screw Size
3/4 in
Screw Drive Style
Pin-In Six-Lobe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4955SS
Zoro #
G2469139
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Screw Size
3/4 in
Screw Minimum Thread Length
3/4 in
Screw Head Diameter
1 1/4 in
Screw Head Height
1/2 in
Barrel Head Height
1/2 in
Barrel Head Dia.
1 1/4 in
Dia./Thread Size
3/4"-10
Drive Size
T45
Barrel Head Diameter
1 1/4 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Pin-In Six-Lobe
Screw Head Style
Truss
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Pin-In Six-Lobe
Drive Type
6-Lobe with Pin
Head Style
Truss
Rockwell Hardness
B83
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Pack Size
Small
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Head Shape
Round
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Truss, Screw Drive Style Pin-In Six-Lobe, Thread Size 3/4 In.-10, Screw Minimum Thread Length 3/4 in, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Barrel Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.