Shop ZORO SELECT

Binding Screw, 3/4"-10, Stainless Steel, Plain

  • Mfr # Z4935SS
  • Zoro # G2469181

product price: 
$
26.79
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
3/4"-10
Screw Size
3/4 in
Screw Drive Style
Pin-In Six-Lobe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4935SS
Zoro #
G2469181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Screw Size
3/4 in
Screw Head Diameter
1 1/4 in
Screw Head Height
1/2 in
Dia./Thread Size
3/4"-10
Barrel Head Height
1/2 in
Barrel Head Dia.
1 1/4 in
Drive Size
T45
Barrel Head Diameter
1 1/4 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Pin-In Six-Lobe
Screw Head Style
Truss
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Pin-In Six-Lobe
Drive Type
6-Lobe with Pin
Head Style
Truss
Rockwell Hardness
B83
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Tensile Strength
90,000 psi
Pack Size
Small
Head Shape
Round
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Truss, Screw Drive Style Pin-In Six-Lobe, Thread Size 3/4 In.-10, Screw Minimum Thread Length Not Applicable, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Barrel Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.