Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 1/2"-13, Stainless Steel, Plain
- Mfr # Z1922
- Zoro # G2456968
product price:Â
$
15.39
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/2"-13
Screw Size
1/2 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1922
- Zoro #
- G2456968
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Screw Drive Style
- Socket
- Screw Head Style
- Flat
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Barrel Drive Type
- Internal Hex
- Drive Type
- Hex Socket
- Head Style
- Flat
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- RoHS Compliant
- B83
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
- Dimensional Standards
- AMPG 2000 SB.09
- Material Quality Standards
- ASTM A276
- Pack Size
- Small
- Made in North America
- Made in North America
- Head Shape
- Round
- Material Grade/Class
- 316
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 1/2 In.-13, Screw Minimum Thread Length 1/2 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small