Shop ZORO SELECT

Binding Barrel, 1/4"-20, Not Applicable Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1906
  • Zoro # G2457047
CAD Available

product price: 
$
9.29
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1906
Zoro #
G2457047
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Diameter
3/8 in
Barrel Drive Size
7/32 in
Barrel Head Height
3/32 in
Dia./Thread Size
1/4"-20
Barrel Dia.
3/8 in
Barrel Head Dia.
25/32 in
Drive Size
7/32
Outside Dia.
3/8"
Screw Head Height
3/32 in
Screw Drive Size
3/8 in
Barrel Head Diameter
25/32 in
Screw Minimum Thread Length
3/8 in
Screw Head Diameter
25/32 in
Screw Size
1/4 in

Details

CAD Available
Yes
Item
Binding Barrel
System of Measurement
Inch
Type
Binding Screw
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Head Style
Flat
Drive Type
Hex Socket
Rockwell Hardness
B83
Screw Head Style
Flat
RoHS Compliant
B83
Screw Drive Style
Socket
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Dimensional Standards
AMPG 2000 SB.09
Tensile Strength
75,000 psi
Made in North America
Made in North America
Pack Size
Small
Head Shape
Round
Material Grade/Class
316

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 1/4 In.-20, Screw Minimum Thread Length 3/8 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 7/32 in, Barrel Head Diameter 25/32 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & reviews