Shop ZORO SELECT
See all product information
Create Account
Binding Screw, 3/8"-16, Stainless Steel, Plain
- Mfr # Z1914
- Zoro # G2457001
CAD Available
product price:Â
$
11.29
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Type
Binding Screw
Thread Size
3/8"-16
Screw Size
3/8 in
Screw Drive Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1914
- Zoro #
- G2457001
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Screw Drive Style
- Socket
- Screw Head Style
- Flat
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Barrel Drive Type
- Internal Hex
- Head Style
- Flat
- Drive Type
- Hex Socket
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
- RoHS Compliant
- B83
- Made in North America
- Made in North America
- Dimensional Standards
- AMPG 2000 SB.09
- Pack Size
- Small
- Material Quality Standards
- ASTM A276
- Head Shape
- Round
- Material Grade/Class
- 316
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 3/8 In.-16, Screw Minimum Thread Length 1/2 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 1/4 in, Barrel Head Diameter 1 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.