Shop ZORO SELECT

Binding Screw, 5/8"-11, Stainless Steel, Plain

  • Mfr # Z1928
  • Zoro # G2456931
CAD Available

product price: 
$
17.29
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Binding Screw
Thread Size
5/8"-11
Screw Size
5/8 in
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1928
Zoro #
G2456931
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Size
5/8 in
Screw Minimum Thread Length
1/2 in
Screw Head Diameter
1 3/8 in
Screw Head Height
1/8 in
Drive Size
3/8 in
Barrel Dia.
3/4 in
Barrel Head Height
1/8 in
Barrel Head Dia.
1 3/8 in
Dia./Thread Size
5/8"-11
Barrel Head Diameter
1 3/8 in
Barrel Drive Size
3/8 in
Screw Drive Size
3/4 in

Details

CAD Available
Yes
Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Flat
Material
Stainless Steel
Finish
Plain
Drive Type
Hex Socket
Head Style
Flat
Rockwell Hardness
B83
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Barrel Head Style
Flat
Dimensional Standards
AMPG 2000 SB.09
Tensile Strength
75,000 psi
Pack Size
Small
Made in North America
Made in North America
RoHS Compliant
B83
Material Quality Standards
ASTM A276
Head Shape
Round
Barrel Drive Type
Internal Hex
Material Grade/Class
316

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 5/8 In.-11, Screw Minimum Thread Length 1/2 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 3/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & reviews