Shop ZORO SELECT

Binding Screw, 5/8"-11, Stainless Steel, Plain

  • Mfr # Z1936

  • Zoro # G2456898


product price: 
$
17.39
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
5/8"-11
Screw Size
5/8 in
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1936
Zoro #
G2456898
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Size
5/8 in
Screw Minimum Thread Length
1/2 in
Screw Head Diameter
1 1/2 in
Screw Head Height
1/8 in
Barrel Head Height
1/8 in
Drive Size
3/8 in
Dia./Thread Size
5/8"-11
Barrel Dia.
7/8 in
Barrel Head Dia.
1 1/2 in
Barrel Drive Size
3/8 in
Barrel Head Diameter
1 1/2 in
Screw Drive Size
7/8 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Flat
Material
Stainless Steel
Finish
Plain
Drive Type
Hex Socket
Head Style
Flat
Rockwell Hardness
B83
Material Quality Standards
ASTM A276
Barrel Head Style
Flat
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Pack Size
Small
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.09
Tensile Strength
75,000 psi
RoHS Compliant
B83
Head Shape
Round
Barrel Drive Type
Internal Hex
Material Grade/Class
316

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 5/8 In.-11, Screw Minimum Thread Length 1/2 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.