Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1 1/8 in Dia.

  • Mfr # BULK-PR-ACB-375

  • Zoro # G600002883


product price:  $26.19
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-375
Zoro #
G600002883
UPC #
193005105501
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1 1/8 in
Plastic Diameter
1 1/8 in
Plastic Diameter Tolerance
+0.031/-0.028 in
Nominal Size
1 1/8 in dia x 2 ft L
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Friction Coefficient
0.2
Grade
Standard
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption
0.25 %
Shape
Rod
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Machinability
100 %
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Weight
1.306 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.