Zoro Select
Black Acetal Plastic Rod 5 ft L, 1 1/4 in Dia.
- Zoro #: G800002584
- Mfr #: BULK-PR-ACB-385
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 1 1/4 in
- Length: 5 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
$79.18
Subtotal: $79.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-PR-ACB-385
- Zoro #G800002584
- Country of OriginUnited States
- Category Plastic Rods
Dimensions
Diameter | 1 1/4 in |
Length | 5 ft |
Plastic Length | 5 ft |
Nominal Size | 1 1/4 in dia x 5 ft L |
Plastic Diameter Tolerance | +0.034/-0.031 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 1 1/4 in |
Details
Material | Acetal Homopolymer |
Type | Standard |
Color | Black |
Tensile Strength (PSI) | 9,600 psi |
Item | Plastic Rod |
Impact Strength (Lbs.) | 1.2 ft-lb/sq in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 180 Degrees F |
Impact Strength | 1.2 ft-lbs/in |
Shape | Rods |
Plastic Hardness | Rockwell M94 |
Wear Factor | Excellent |
Tensile Strength | 9,600 psi |
Impact Strength Rating | Poor |
Temperature Range | -20 Degrees to 180 Degrees F |
Grade | Standard |
Plastic Density | 0.051 lb/cu in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-ACB-385
Explore more
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1-1/2" Dia. BULK-PR-AC-76
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 3-1/4" Dia. 1UPZ9
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L 22JL45
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. 2XPC8
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 1-1/4" Dia. 1UVE9
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. BULK-PR-UHMW-101
- ZORO SELECT Black Acetal Plastic Rod 6 ft L, 7/8 in Dia. BULK-PR-ACB-365
- ZORO SELECT Black Acetal Plastic Rod 5 ft L, 1/2 in Dia. BULK-PR-ACB-336
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 3/4 in Dia. BULK-PR-ACB-356
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 3" Dia. 1UVB1
- ONLINEMETALS Bronze Bar-Round 24 L 18309
- Zoro Select Plastic Rods