Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Brazier Head, 3/16 in Dia., 0.397 in - 0.420 in L, Aluminum Body, 4000 PK
Mfr # B-3722
Zoro # G2577800
product price:Â
$
358.99
/pk of 4000, $0.09/ea
Free Shipping & Returns
Key Features
Head Type
Brazier
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.06 in - .25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-3722
- Zoro #
- G2577800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.397 in - 0.420 in
Details
- Item
- Blind Rivet
- Head Type
- Brazier
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .06 in - .25 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
1610-3722 Multi Grip Brazier Rivet Zinc