Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Brazier Head, 3/16 in Dia., 0.585 in - 0.608 in L, Aluminum Body, 4000 PK
Mfr # B-3716
Zoro # G9717567
product price:Â
$
331.99
/pk 4000, $0.08/ea
Free Shipping & Returns
Key Features
Head Type
Brazier
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.18 in - .43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-3716
- Zoro #
- G9717567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Brazier
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .18 in - .43 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
1610-3716 Multi Grip Brazier Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.