Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 1/8 in Dia., 0.410 in - 0.470 in L, Aluminum Body, 10000 PK
Mfr # C-0412Y
Zoro # G2577703
product price:Â
$
472.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.093 in - .250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-0412Y
- Zoro #
- G2577703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .093 in - .250 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Blind Rivets,1/8x.093-.250 RIV,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.