Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 3/16 in Dia., 0.710 in - 0.800 in L, Aluminum Body, 4000 PK
Mfr # C-0621Y
Zoro # G2577609
product price:Â
$
408.99
/pk 4000, $0.10/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.250 in - .500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-0621Y
- Zoro #
- G2577609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .250 in - .500 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Blind Rivets,3/16x.250-.500 RIV,PK4000, Package Quantity 4000