Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.720 in - 0.780 in L, Aluminum Body, 2500 PK
Mfr # X-0621B
Zoro # G2577913
product price:Â
$
303.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
.250 in - .500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-0621B
- Zoro #
- G2577913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .250 in - .500 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Color
- Black
Description
Blind Rivets,3/16x.250-.500 RIV,PK2500, Package Quantity 2500