Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.720 in - 0.780 in L, Aluminum Body, 2500 PK
Mfr # X-0621Y
Zoro # G2577922
product price:Â
$
424.99
/pk of 2500, $0.17/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
.250 in - .500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-0621Y
- Zoro #
- G2577922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .250 in - .500 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Blind Rivets,3/16x.250-.500 RIV,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.