Shop ZORO SELECT

Blind Rivet, Low Profile Head, 1/8 in Dia., 0.480 in - 0.530 in L, Aluminum Body, 10000 PK

  • Mfr # L-0414Y

  • Zoro # G2577904


product price: 
$
440.99
/pk of 10000, $0.04/ea
Free Shipping & Returns

Key Features

Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.125 in - .312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-0414Y
Zoro #
G2577904
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Blind Rivet
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.125 in - .312 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

1/8X.125-.312 Low Profile Multi Grip Rivet Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.