Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Low Profile Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 5000 PK
Mfr # L-0613B
Zoro # G9717497
product price:Â
$
560.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.062 in - .250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-0613B
- Zoro #
- G9717497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Low Profile
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .062 in - .250 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Phosphate
Description
3/16X.062-.250 Low Profile Multi Grip Rivet/Black Phosphate Mandrel