Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Low Profile Head, 3/16 in Dia., 0.660 in - 0.730 in L, Aluminum Body, 4000 PK
Mfr # L-0619B
Zoro # G2577791
product price:Â
$
430.99
/pk of 4000, $0.11/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.187 in - .437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-0619B
- Zoro #
- G2577791
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.660 in - 0.730 in
Details
- Item
- Blind Rivet
- Head Type
- Low Profile
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .187 in - .437 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Phosphate
Description
3/16X.187-.437 Low Profile Multi Grip Rivet/Black Phosphate Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.