Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Low Profile Head, 3/16 in Dia., 0.720 in - 0.780 in L, Aluminum Body, 4000 PK
Mfr # L-0621Y
Zoro # G2577959
product price:Â
$
302.99
/pk of 4000, $0.08/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.250 in - .500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-0621Y
- Zoro #
- G2577959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.720 in - 0.780 in
Details
- Item
- Blind Rivet
- Head Type
- Low Profile
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .250 in - .500 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
3/16X.250-.500 Low Profile Multi Grip Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.