Shop ZORO SELECT
See all product information
Create Account
Deluxe Boot Brush, Scraper, Boot/Shoe Scrubber, Elevated Base, Black, 9 in L x 9 in W x 9 in H
Mfr # I-4
Zoro # G4010133
product price:Â
$
97.29
/ea
Key Features
Material
Steel (Base)
For Use With
Footwear
Size
9 H x 9 W x 9 L In
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-4
- Zoro #
- G4010133
- UPC #
- 035923881979
- Country of Origin
- United States
Dimensions
- Size
- 9 H x 9 W x 9 L In
- Length
- 9 in
- Width
- 9 in
- Overall Dimensions
- 9 in L x 9 in W x 9 in H
- Height
- 9 in
Details
- Item
- Boot Brush
- Material
- Steel (Base)
- For Use With
- Footwear
- Bristle Material
- Nylon
- Bristle Color
- Black
- Includes
- Frame
- Footwear Brand
- GRAINGER APPROVED
- Products By Industry
- General Approach
Description
Boot Brush, Nylon Bristle Material, Bristle Color Black, Overall Dimensions 9 in L x 9 in W x 9 in H, Includes Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.