Shop ZORO SELECT

O-Ring, 7-1/2 in Dia, 1/4"W, Viton(R), Brown

  • Mfr # ZUSAVB75443
  • Zoro # G1663936

product price: 
$
19.39
/ea

Key Features

Dash Number
443
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAVB75443
Zoro #
G1663936
UPC #
193005299965
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7-1/2"
Actual Inside Dia.
7.475"
Nominal Outside Dia.
8"
Actual Width
0.275 in
Actual Outside Dia.
8.025"
Nominal Width
1/4 in
Outside Diameter - Nominal
8 in
Outside Diameter - Actual
8.025 in
Inside Diameter - Nominal
7 1/2 in
Inside Diameter - Actual
7.475 in
Width - Actual
0.275 in
Cross-Section Width
1/4 in

Details

Item
O-Ring
Dash Number
443
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
FDA Approved
No
Metal Detectable
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
Application
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Shell Material
Viton(R)
Wire Color
Brown

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 7.4 in, Actual Width 0.275 in, Dash Number 443, Color Brown, Durometer 75A, Nominal Outside Dia. 8 in, Actual Outside Dia. 8.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.