This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56LT98
- Zoro #
- G8280425
- UPC #
- -
- Country of Origin
- United States
- Bubble Roll Type
- Standard
- Perforation
- Perforated
- Color
- Clear
- Rolls per Bundle
- 1
- Item
- Bubble Roll Dispenser Pack
- Perforation Increments
- 12 in
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 75 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 19-3/4 in, Box Height 12-1/2 in, Perforation Increments 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.