This item is Discontinued.

Zoro Select O-Ring, 23 mm Dia, 5mm W, Buna-N, Black, PK25 ZUSAH5X23

This item is Discontinued.

Zoro Select

O-Ring, 23 mm Dia, 5mm W, Buna-N, Black, PK25 (Discontinued)

Mfr # ZUSAH5X23
Zoro # G1645404
UPC # 193005217228
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH5X23
Zoro #
G1645404
UPC #
193005217228
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
23 mm
Actual Inside Dia.
23 mm
Nominal Outside Dia.
33 mm
Actual Outside Dia.
33 mm
Nominal Width
5 mm
Actual Width
5 mm
Width - Actual
5 mm
Outside Diameter - Actual
33 mm
Cross-Section Width
5 mm
Inside Diameter - Actual
23 mm
Inside Diameter - Nominal
23 mm
Outside Diameter - Nominal
33 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-40° to 250° F
FDA Approved
No
Application
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Shell Material
Buna-N
Wire Color
Black

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 23 mm, Nominal Width 5 mm, Actual Inside Dia. 23 mm, Actual Width 5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 33 mm, Actual Outside Dia. 33 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.