Shop ZORO SELECT
See all product information
Create Account
Cable Clamp, Nylon, 1/2 in Bundle Dia., Black, 25 PK
- Mfr # 22CC50D0500B
- Zoro # G3015853
product price:Â
$
6.49
/pk of 25, $0.26/ea
Key Features
Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22CC50D0500B
- Zoro #
- G3015853
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Clamp
- Material
- Nylon
- Clamp Color
- Black
- Mounting Method
- Screw
- Clamp Material
- Nylon
- Clamp Finish
- Natural
- Color
- Black
- Temp. Range
- -40 Degrees to 185 Degrees F
- Operating Temperature - Maximum
- 185 Degrees F
- Finish
- Plain
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Cable Clamp
- Shell Material
- Plastic
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.