Shop ZORO SELECT

CarbonSteelRectangularBar, 36in-L, 0.75in

  • Mfr # 18F.75X1.375-36

  • Zoro # G401842503


product price: 
$
60.79
/ea

Key Features

Thickness
0.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18F.75X1.375-36
Zoro #
G401842503
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
1 3/8 in
Length Tolerance
+/-3 in
Width Tolerance
-0.004 in
Overall Width
1 3/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rb
Thickness Tolerance
-0.003 in
Item - Carbon Steel
Rectangular Bar Stock
Yield Strength
54,000 psi
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Typical Hardness
70
Typical Yield Strength (PSI)
54,000 psi
Item
Carbon Steel Rectangular Bar
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
80,000 psi
Finish - Carbon Steel
Unpolished
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Shape
Rectangular
Material Grade
1018
Fabrication
Cold Rolled
Brinell Hardness
70 BHN
Machinability
78 %
System of Measurement
Inch
Tolerance Rating
Undersized
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance -0.003 in, Overall Length 36 in, Overall Width 1 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews