Carbon Steel Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Black Painted Steel Finish

  • Mfr # 20188S150-C4

  • Zoro # G2151497


product price:  $364.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20188S150-C4
Zoro #
G2151497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
3/16 in
Height
1.5 in
Uniform Load Rating @ Unsupported Length
2132 lb/sq ft @ 2 ft
Width
36"
Overall Length
4 ft
Overall Height
1 1/2 in
Overall Width
36 in
Rating @ Unsupported Length
2,132 lb/sq ft @ 2 ft

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Surface
Smooth
Span
48"
Surface Texture
Smooth
Top Surface
Smooth
Finish
Black Painted Steel
System of Measurement
Inch
Shape
Rectangular
For Use Indoors/Outdoors
Outdoor
Standards
ISO 9001:2015
Weight
131 lb
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Material Grade
A1011
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 131 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.