Carbon Steel Stair Tread, Carbon Steel 36 in W, 10 15/16 in D
Mfr # L21-M-TC9X36
Zoro # G111929655
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Tread Width
36 in
Tread Depth
10 15/16 in
Number of Bearing Bars
9
Load Capacity
400 lb
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L21-M-TC9X36
Zoro #
G111929655
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
36 in
Tread Depth
10 15/16 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in
Details
Number of Bearing Bars
9
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Standards
NAAMM MBG
System of Measurement
Inch
Nosing Surface
Checker Plate
Top Surface
Smooth
Mounting Hole Spacing
7 in
Material Grade
A1011
Shape
Bar Stair Tread
Weight
25 lb
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 25 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.