Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/2"-13, 1-3/4 in L, Steel, Grade 2, Plain, 25 PK
- Mfr # U08300.050.0175
- Zoro # G0471016
product price:Â
$
11.89
/pk of 25, $0.48/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1-3/4 in
Material
Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08300.050.0175
- Zoro #
- G0471016
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-3/4 in
- Neck Height
- 17/64 in
- Head Dia.
- 1.032 in to 1.094 in
- Drill Size
- 1/2 in
- Head Height
- 17/64 in
- Square Width
- 0.492 in to 0.515 in
- Square Height
- 0.250 in to 0.281 in
- Minimum Head Diameter
- 1 1/32 in
- Maximum Neck Width
- 33/64 in
- Neck Width
- 1/2 in
- Head Width
- 1 1/16 in
- Minimum Neck Width
- 31/64 in
- Minimum Neck Height
- 1/4 in
- Maximum Neck Height
- 9/32 in
- Minimum Head Height
- 1/4 in
- Maximum Head Height
- 17/64 in
- Maximum Head Diameter
- 1 3/32 in
- Screw Size
- 1/2 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.