Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 4 in L, Steel, Grade 5, Zinc Plated, 50 PK
- Mfr # U08320.025.0400
- Zoro # G9092377
product price:Â
$
25.99
/pk of 50, $0.52/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08320.025.0400
- Zoro #
- G9092377
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 4 in
- Neck Height
- 9/64 in
- Drill Size
- 1/4 in
- Square Height
- 0.125 in to 0.156 in
- Square Width
- 0.245 in to 0.260 in
- Head Dia.
- 0.563 in to 0.594 in
- Head Height
- 9/64 in
- Minimum Neck Height
- 1/8 in
- Maximum Head Diameter
- 19/32 in
- Minimum Neck Width
- 1/4 in
- Maximum Neck Width
- 17/64 in
- Neck Width
- 1/4 in
- Minimum Head Height
- 1/8 in
- Screw Size
- 1/4 in
- Maximum Neck Height
- 5/32 in
- Head Width
- 37/64 in
- Maximum Head Height
- 9/64 in
- Minimum Head Diameter
- 9/16 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 120,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.