Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x1 1/4, PK100
Mfr # U08305.025.0125
Zoro # G2958916
original price:
$5.49
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.025.0125
- Zoro # G2958916
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Neck Height | 9/64 in |
Square Height | 0.125 in |
Drill Size | 17/64 in |
Square Width | 0.245 in |
Head Height | 9/64 in |
Head Dia. | 0.563 in |
Maximum Head Diameter | 19/32 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 3/4 in |
Minimum Head Diameter | 9/16 in |
Minimum Neck Width | 1/4 in |
Maximum Head Height | 9/64 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Height | 1/8 in |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 10 PK (U36000.200.0001)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- ZORO SELECT Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 6000 PK (0616DPP17B)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x2 L, Pk25 (U08320.050.0200)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/4L, Pk100 (U08305.031.0225)
- Zoro Select Carriage Bolts